60BTB42 W/3020TL WELD ON HUB
Description
60BTB42 W/3020TL WELD ON HUB SPROCKET ; SGL TAPER BUSHED SPROCKET 3/4IN PITCH
Part # 60BTB42 W/3020TL WELD ON HUB
BDI # 21516239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
60BS43 1
Description
60BS43 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS43 1
BDI # 623133
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
33297
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
60BS46 1 7/16
Description
60BS46 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS46 1 7/16
BDI # 623181
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Global Part Number GPN:
34617
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
60BS60 1 15/16
Description
60BS60 1 15/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 60T B-HUB ONE SIDE 1.938" FB
Part # 60BS60 1 15/16
BDI # 623335
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
35378
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BS41 1 5/8
Description
60BS41 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS41 1 5/8
BDI # 623115
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Global Part Number GPN:
35032
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore