Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
QD Bushing
Global Part Number GPN:
30750
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
QD Bushing
Global Part Number GPN:
30748
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
QD Bushing
Global Part Number GPN:
30747
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30746
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
E80A52 X 5-1/4IN MTO
Description
E80A52 X 5-1/4IN MTO TRIPLE SPROCKET ; 80 ANSI 52 TEETH 5-1/4" BORE
Part # E80A52 X 5-1/4IN MTO
BDI # 26403053
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Finished Bore