60B50H X 1-1/4
Description
60B50H X 1-1/4 SPROCKET ; 1-1/4"BORE 50T CHAIN #60
Part # 60B50H X 1-1/4
BDI # 24650453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
H80BS30 2 KW SS
Description
H80BS30 2 KW SS SPROCKET ; 2IN BORE 30 TEETH STEEL
Part # H80BS30 2 KW SS
BDI # 21536094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
20BTB32
Description
20BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB32
BDI # 617104
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570712
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Other Features:
Simplex Type
Global Part Number GPN:
569313
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore