PHS 08B-2TBH23
Description
PHS 08B-2TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TBH23
BDI # 1285325
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
PHS 08B-2TB35
Description
PHS 08B-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB35
BDI # 1285334
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
PHS 08B-2TB36
Description
PHS 08B-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB36
BDI # 1285335
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
PHS 08B-2TB38
Description
PHS 08B-2TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB38
BDI # 1285336
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
PHS 08B-2BH48
Description
PHS 08B-2BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH48
BDI # 1285299
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore