PHS 16B-3C45
Description
PHS 16B-3C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C45
BDI # 1286579
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
PHS 16B-3TB45
Description
PHS 16B-3TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3TB45
BDI # 1286594
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Bushed