PHS 35-1A32
Description
PHS 35-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1A32
BDI # 1287373
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
PHS 35-1TB32
Description
PHS 35-1TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1TB32
BDI # 1287436
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
PHS 35-1B32
Description
PHS 35-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1B32
BDI # 1287408
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore