PHS 08B-1TBH46
Description
PHS 08B-1TBH46 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH46
BDI # 1285224
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Bushed
PHS 06B-1BH46
Description
PHS 06B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH46
BDI # 1284682
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore
PHS 40-1TB46
Description
PHS 40-1TB46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB46
BDI # 1287700
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Bushed
PHS 08B-1B46
Description
PHS 08B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B46
BDI # 1285135
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.543
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore