Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
14.24
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.234
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
20B27
Description
H20B27 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20B27
BDI # 23072600
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.317
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.024
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
465.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.715
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.423
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Rough Bore