50B60SS X 1-1/2 KW 2SS
Description
50B60SS X 1-1/2 KW 2SS SPROCKET
Part # 50B60SS X 1-1/2 KW 2SS
BDI # 26404805
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50B60FH X 7/8
Description
50B60FH X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 60T 7/8" BORE W/HARDENED TEETH
Part # 50B60FH X 7/8
BDI # 17159584
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
573044
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50B60FH X 1-3/4
Description
50B60FH X 1-3/4 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-3/4" BORE W/HARDENED TEETH
Part # 50B60FH X 1-3/4
BDI # 24344219
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50B60FH X 1-3/16
Description
50B60FH X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-3/16" BORE W/HARDENED TEETH
Part # 50B60FH X 1-3/16
BDI # 17159579
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
573111
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50SK60H
Description
50SK60H ROLLER CHAIN SPROCKET ; 5/8" P 60T SK BUSHED W/HARDENED TOOTH
Part # 50SK60H
BDI # 920083
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
QD Bushing
Global Part Number GPN:
38023
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed