50B80F X 1-3/4
Description
H50B80F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS80 1 3/4
BDI # 915381
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
50B84F X 1-1/2
Description
H50B84F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS84 1 1/2
BDI # 915389
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.079
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50B84F X 1-1/4
Description
H50B84F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS84 1 1/4
BDI # 915386
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.079
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Finished Bore
50Q96H
Description
50Q96H ROLLER CHAIN SPROCKET ; 5/8" P 96T Q1 BUSHED W/HARDENED TEETH
Part # 50Q96
BDI # 17159630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Split Taper Bushing
Global Part Number GPN:
573312
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed