Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Bushed
60Q56H
Description
60Q56H ROLLER CHAIN SPROCKET ; 3/4" P 56T Q1 BUSHED W/HARDENED TEETH
Part # 60Q56H
BDI # 17159844
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
Split Taper Bushing
Global Part Number GPN:
573342
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Bushed