PHS 04B-1A36
Description
PHS 04B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A36
BDI # 1284393
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.803
Pitch Diameter - Millimeter:
68.84
Mounting Method:
Rough Bore
PHS 04B-1A57
Description
PHS 04B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A57
BDI # 1284396
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.386
Pitch Diameter - Millimeter:
108.93
Mounting Method:
Rough Bore
PHS 04B-1A76
Description
PHS 04B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A76
BDI # 1284398
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
PHS 04B-1A40
Description
PHS 04B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A40
BDI # 1284395
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.011
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Pitch Diameter - Millimeter:
76.47
Mounting Method:
Rough Bore
PHS 04B-1A114
Description
PHS 04B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A114
BDI # 1284384
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub