Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
D06BTB35
Description
D06BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB35
BDI # 607122
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569745
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Bushed
PHS 06B-2BH35
Description
PHS 06B-2BH35 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH35
BDI # 1284812
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
PHS 06B-2TB35
Description
PHS 06B-2TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB35
BDI # 1284858
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Bushed