PHS 06B-2TB45
Description
PHS 06B-2TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB45
BDI # 1284861
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Duplex Type
Global Part Number GPN:
569232
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
D06BTB45
Description
D06BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB45
BDI # 607125
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570711
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
PHS 06B-2BH45
Description
PHS 06B-2BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH45
BDI # 1284822
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore