PHS 08B-1TBH21
Description
PHS 08B-1TBH21 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH21
BDI # 1285201
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
08B21
Description
08B21 ROLLER CHAIN SPROCKET ; 1/2" PITCH 21T 12MM MIN PLAIN BORE
Part # 08B21
BDI # 613393
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Simplex Type
Global Part Number GPN:
569318
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
H08B21 X 12MM RSB
Description
H08B21 X 12MM RSB ROLLER CHAIN SPROCKET ; 12MM ROUGH STOCK BORE
Part # 08B21
BDI # 22383742
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
08BTB21H
Description
08BTB21H ROLLER CHAIN SPROCKET ; 1/2" PITCH 21T HT BORE FOR 1610 BUSHING
Part # 08BTB21H
BDI # 613353
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569449
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
PHS 08B-1BH21
Description
PHS 08B-1BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH21
BDI # 1285087
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore