Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 12

Next

Compare
H100B13 X 1-5/8

COMPARE

H100B13 X 1-5/8

Description
100B13H X 1-5/8 SPROCKET ; 5.821" OD X 1-5/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # H100B13 X 1-5/8

BDI # 21462705

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B13H

COMPARE

100B13H

Description
100B13H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 13 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 100B13H

BDI # 20638759

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.224
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.821
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1BH13

COMPARE

PHS 100-1BH13

Description
PHS 100-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH13

BDI # 24760715

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.82
Outside Diameter - Millimeter: 147.828
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
H100B13

COMPARE

H100B13

Description
H100B13 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T B-STYLE W/HT

TSUBAKI

Part # H100B13

BDI # 914018

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100B13F X 1-3/16

COMPARE

H100B13F X 1-3/16

Description
H100B13F-1-3/16 ROLLER CHAIN SPROCKET ; 1-3/16" BORE KW 2SS W/HT

TSUBAKI

Part # H100B13F X 1-3/16

BDI # 917197

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.224
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.821
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 132.69
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY