Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.031
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Rough Bore
100B41 X 2-15/16 KW 2SS
Description
100B41 X 2-15/16 KW 2SS CHN SPROCKET ; 100CHAIN 41T
Part # 100B41 X 2-15/16 KW 2SS
BDI # 23779462
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.031
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Finished Bore
100Q41
Description
100Q41 ROLLER CHAIN SPROCKET ; 100 CHAIN NO. 41 TEETH
Part # 100Q41
BDI # 21941774
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.031
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Bushed
H100B41F X 2-15/16
Description
H100B41 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 41 TEETH TYPE B 2-15/16IN BORE
Part # H100B41F X 2-15/16
BDI # 21971610
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.031
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Finished Bore