H100SK14
Description
H100SK14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T QD-BUSH W/HT
Part # H100SK14
BDI # 920207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
100BTB14H
Description
100BTB14H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 14 TEETH TAPER LOCK
Part # 100BTB14H
BDI # 20638753
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
H100TB14
Description
H100TB14 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 14T B-HUB ONE SIDE
Part # H100TB14
BDI # 21472621
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
100BTB14
Description
100BTB14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T BORE FOR 2012 BUSHING
Part # 100BTB14
BDI # 614235
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31901
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31902
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed