PHS 100-1A37
Description
PHS 100-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A37
BDI # 1288688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Rough Bore
H100R37
Description
H100R37 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R37
BDI # 24346040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed