E100A19
Description
E100A19 MTO SPK ROLLER ; TRIPLE A 2BORE TAKE 'B' REMOVE HUB
Part # E100A19
BDI # 23125982
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
E100A19 REWORK
Description
E100A19 REWORK SPROCKET ; BORE PRESS FIT 6308 2RS BRG
Part # E100A19 REWORK
BDI # 23244259
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore