D120B12
Description
D120B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B12
BDI # 607408
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Duplex Type
Global Part Number GPN:
30498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
D120B12H
Description
D120B12H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 12 TEETH PILOT BORE
Part # D120B12H
BDI # 20639317
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
D120B12H X 2-3/4
Description
D120B12H X 2-3/4 ROLLER CHAIN SPROCKET
Part # D120B12H X 2-3/4
BDI # 21559393
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore