Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140B35 X 3-15/16 KW/SS
Description
140B35 X 3-15/16 KW/SS SPROCKET
Part # 140B35 X 3-15/16 KW/SS
BDI # 24871646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore
140B14 3.370 KW 2SS
Description
140B14 3.370 KW 2SS SPROCKET ; 3.37IN BORE 14 TEETH STEEL SETSCREW
Part # 140B14 3.370 KW 2SS
BDI # 21536331
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
140B15H X 3-7/16KW SS
Description
140B15H X 3-7/16KW SS SPROCKET ; 1-3/4" PITCH 3-7/16" BORE 15-TEETH
Part # 140B15H X 3-7/16KW SS
BDI # 21462728
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore