H140B40 3.4375IN 7/8IN KW 2SS
Description
H140B40 3.4375IN 7/8IN KW 2SS SPROCKET ; 40 TEETH 22.35" OUTSIDE DIA
Part # H140B40 3.4375IN 7/8IN KW 2SS
BDI # 21552210
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Finished Bore