Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Global Part Number GPN:
30244
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Global Part Number GPN:
31478
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
HA140A54 DWG-200380C
Description
HA140A54 DWG-200380C SPROCKET ; CHAIN NO-140 A HUB 54 TEETH
Part # HA140A54 DWG-200380C
BDI # 21525340
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
PHS 140-1C60
Description
PHS 140-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1C60
BDI # 1290279
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore