Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35859
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
2060B18SS 1-15/16
Description
2060B18SS 1-15/16 SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060B18SS 1-15/16
BDI # 21515733
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
2060B18H
Description
2060B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B18H
BDI # 17159071
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573128
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
2060B18SS 1 15/16
Description
2060B18SS 1 15/16 RLR CHAIN SPROCKET ; 18 TEETH 4.7" OUTSIDE DIA
Part # 2060B18SS 1 15/16
BDI # 21552461
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore