20B-1/Z=16 NR. CS13016
Description
SATI 20B-1/Z=16 NR. CS13016
Part # 20B-1/Z=16 NR. CS13016
BDI # 17000687
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
20B-1/Z=16 NR. PS13016
Description
SATI 20B-1/Z=16 NR. PS13016
Part # 20B-1/Z=16 NR. PS13016
BDI # 840658
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
PHS 20B-1BH16
Description
PHS 20B-1BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH16
BDI # 1286675
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
20B16H X 60MM MTO
Description
20B16H X 60MM MTO CHAIN SPROCKET ; PER DRAWING 5.314137.N REV.02
Part # 20B16H X 60MM MTO
BDI # 24586728
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Finished Bore