PHS 32B-1TB26
Description
PHS 32B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB26
BDI # 1287269
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Bushed
32BTB26H
Description
32BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB26H
BDI # 618521
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569585
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Bushed