35BS13HT 5/8
Description
35BS13HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS13HT 5/8
BDI # 618650
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32350
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13-3/4
Description
35B13-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B13-3/4
BDI # 163230
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13X3/8 KW 3/32X3/64 SS 10-24 3/16 MTO
Description
35B13X3/8 KW 3/32X3/64 SS 10-24 3/16 MTO ; ROLLER CHAIN SPROCKET
Part # 35B13X3/8 KW 3/32X3/64 SS 10-24 3/16 MTO
BDI # 24557372
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
H35B13 X 20MM KW SS
Description
H35B13 X 20MM KW SS CHAIN SPROCKET ; 13T 35 RIV CHAIN
Part # H35B13 X 20MM KW SS
BDI # 23237857
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13SS X 3/4IN KW 2SS
Description
35B13SS X 3/4IN KW 2SS CHN SPROCKET
Part # 35B13SS X 3/4IN KW 2SS
BDI # 24947340
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore