35BS60 5/8
Description
35BS60 5/8 CHAIN SPROCKET ; 60T 7.38IN OD 5/8IN BORE
Part # 35BS60 5/8
BDI # 21488359
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
H35B60F X 1-1/8
Description
H35B60F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8" P 60T 1-1/8" BORE W/HARDENED TEETH
Part # H35B60F X 1-1/8
BDI # 24343663
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
H35B60F X 1-3/16
Description
H35B60F X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8" P 60T 1-3/16" BORE W/HARDENED TEETH
Part # H35B60F X 1-3/16
BDI # 24343665
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35H60
Description
35H60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 35H60
BDI # 323800
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Split Taper Bushing
Global Part Number GPN:
9738
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
35BTB60
Description
35BTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB60
BDI # 618897
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32035
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed