D35B13H
Description
D35B13H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 13 TEETH PILOT BORE
Part # D35B13H
BDI # 20641083
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
D35B13H
Description
D35B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B13H
BDI # 607687
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Duplex Type
Global Part Number GPN:
30560
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Global Part Number GPN:
37196
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore