Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
E35B23H
Description
E35B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B23H
BDI # 608464
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Triplex Type
Global Part Number GPN:
30782
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore