D40BS23 X 1-5/8 KW 2SS
Description
D40BS23 X 1-5/8 KW 2SS SPROCKET
Part # D40BS23 X 1-5/8 KW 2SS
BDI # 25195353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D40B23H X 1-3/4
Description
D40B23H X 1-3/4 ; 1 3/4 ROLLER SPROCKET
Part # D40B23H X 1-3/4
BDI # 24863338
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D40B23H X 1-1/4
Description
D40B23H X 1-1/4 ; 1 1/4 ROLLER SPROCKET
Part # D40B23H X 1-1/4
BDI # 24863340
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D40B23H X 1-1/4 KW 2SS
Description
D40B23H X 1-1/4 KW 2SS SPROCKET ; 1-1/4" BORE
Part # D40B23H X 1-1/4 KW 2SS
BDI # 22581511
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore