AD50B30H 1-1/2 KW2SS
Description
AD50B30H 1-1/2 KW2SS SPROCKET
Part # AD50B30H 1-1/2 KW2SS
BDI # 24957106
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore