60BS32 3/4 KW/2SS
Description
60BS32 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # 60BS32 3/4 KW/2SS
BDI # 21515975
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60BS32 X 1.25IN SPLIT STAINLESS
Description
60BS32 X 1.25IN SPLIT STAINLESS SPROCKET
Part # 60BS32 X 1.25IN SPLIT STAINLESS
BDI # 24857614
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60BS32H 1-1/4" KWSS
Description
60BS32H 1-1/4" BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 32 TEETH 1 -1/4 BORE
Part # 60BS32H 1-1/4" KWSS
BDI # 20644057
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60B32H
Description
60B32H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 32 TEETH PILOT BORE
Part # 60B32H
BDI # 20644075
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore