Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
10169
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
HDS80R23
Description
DS80R23 SPLIT TAPER SPROCKET ; R1 BUSHING HARDENED
Part # HDS80R23
BDI # 918934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
DS80R23H
Description
DS80R23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR 3020 BUSHING
Part # DS80R23H
BDI # 607112
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
571884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed