80BS40 2 3/16
Description
80BS40 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS40 2 3/16
BDI # 624921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Global Part Number GPN:
35612
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
H80B40F X 1-7/8
Description
H80B40 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 40 TEETH TYPE B 1-7/8IN BORE
Part # H80B40F X 1-7/8
BDI # 21972430
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80B40
Description
80B40 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 80B40
BDI # 163981
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
80B40 X 3 KW 2SS
Description
80B40 X 3 KW 2SS ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80B40 X 3 KW 2SS
BDI # 21581316
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80BS40HT 1-3/4
Description
80BS40HT 1-3/4 RLR CHAIN SPROCKET ; 1-3/4" BORE DIA 40 TEETH 1" PITCH
Part # 80BS40HT 1-3/4
BDI # 21569720
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore