D80B37Z X 65MM PER DWG 50072209D01
Description
D80B37Z X 65MM PER DWG 50072209D01 SPRKT
Part # D80B37Z X 65MM PER DWG 50072209D01
BDI # 25848477
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore