Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 72

Next

Compare
D80BS17 X 1-15/16

COMPARE

D80BS17 X 1-15/16

Description
D80BS17 X 1-15/16 SPROCKET ; DBL STRAND 1-15/16" BORE

MARTIN SPROCKET & GR

Part # D80BS17 X 1-15/16

BDI # 25201698

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80BS18 X 2-1/8IN W/KW 2SS

COMPARE

D80BS18 X 2-1/8IN W/KW 2SS

Description
D80BS18 X 2-1/8IN W/KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D80BS18 X 2-1/8IN W/KW 2SS

BDI # 24856573

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.271
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B30 2 KW 2SS

COMPARE

D80B30 2 KW 2SS

Description
D80B30 2 KW 2SS RLR CHAIN SPROCKET ; 30 TEETH 10.11" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D80B30 2 KW 2SS

BDI # 21552178

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 243
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-2BH20

COMPARE

PHS 80-2BH20

Description
PHS 80-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2BH20

BDI # 24760630

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.752
Outside Diameter - Millimeter: 171.501
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 80-2B26

COMPARE

PHS 80-2B26

Description
PHS 80-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2B26

BDI # 1288599

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY