D80B10H
Description
D80B10H ROLLER CHAIN SPROCKET ; 1" P 10T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B10H
BDI # 608101
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Duplex Type
Global Part Number GPN:
30683
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Global Part Number GPN:
37288
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
D80B10H X 1-1/2 3/8 KW 2SS
Description
D80B10H X 1-1/2 3/8 KW 2SS
Part # D80B10H X 1-1/2 3/8 KW 2SS
BDI # 21525163
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
D80B10H X 1-1/2
Description
D80B10H X 1-1/2 CHAIN SPROCKET ; 80CHAIN 10T
Part # D80B10H X 1-1/2
BDI # 24742841
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore