E80B13H X 1-1/2 3/8X3/16 KW 2SS
Description
E80B13H X 1-1/2 3/8X3/16 KW 2SS SPROCKET
Part # E80B13H X 1-1/2 3/8X3/16 KW 2SS
BDI # 24758939
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
HT80B13
Description
HT80B13 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B13
BDI # 913637
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
572659
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Global Part Number GPN:
571380
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
E80B13H
Description
E80B13H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 13 TEETH PILOT BORE
Part # E80B13H
BDI # 20645369
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
E80B13H
Description
E80B13H ROLLER CHAIN SPROCKET ; RSB 80-3 CHAIN 13T B-HUB ONE SIDE
Part # E80B13H
BDI # 608678
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Triplex Type
Global Part Number GPN:
30874
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore