F80B21 X 1/2
Description
F80B21 X 1/2 RLR CHAIN SPROCKET ; 80CHAIN 21T
Part # F80B21 X 1/2
BDI # 25175177
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore