Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
F80B21 X 1/2
Description
F80B21 X 1/2 RLR CHAIN SPROCKET ; 80CHAIN 21T
Part # F80B21 X 1/2
BDI # 25175177
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
80-4BS29 X 3IN KW SS
Description
80-4BS29 X 3IN KW SS CHN SPROCKET ; 29T 80-4 CHAIN
Part # 80-4BS29 X 3IN KW SS
BDI # 25952678
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore