083-1/Z=13 NR. CS07013
Description
SATI 083-1/Z=13 NR. CS07013
Part # 083-1/Z=13 NR. CS07013
BDI # 1404758
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
60A13 X 1IN
Description
60A13 X 1IN ROLLER CHAIN SPROCKET ; 1" BORE DIA 13 TEETH
Part # 60A13 X 1IN
BDI # 22859100
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570976
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
2052A13H
Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A13H
BDI # 17158912
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572340
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore