06B-2/Z=40 NR. PD05040
Description
SATI 06B-2/Z=40 NR. PD05040
Part # 06B-2/Z=40 NR. PD05040
BDI # 1405111
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
06B-1/Z=40 NR. PS05040
Description
SATI 06B-1/Z=40 NR. PS05040
Part # 06B-1/Z=40 NR. PS05040
BDI # 1405358
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
08B-1/Z=40 NR. PS09040
Description
SATI 08B-1/Z=40 NR. PS09040
Part # 08B-1/Z=40 NR. PS09040
BDI # 1405429
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore