PHS 16B-1TB64
Description
PHS 16B-1TB64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB64
BDI # 1286459
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.956
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Bushed
16BTB64
Description
16BTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB64
BDI # 615834
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.956
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570376
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Bushed