80BTL70-3020
Description
80BTL70-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 80BTL70-3020
BDI # 251778
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567782
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
571816
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80BTB70
Description
80BTB70 ROLLER CHAIN SPROCKET ; 1" P 70T BORE FOR 3020 BUSHING
Part # 80BTB70
BDI # 625179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32263
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80R70
Description
80R70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 80R70
BDI # 311993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
9890
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80BS70HT 4.528 BORE
Description
80BS70HT 4.528 BORE RLR CHAIN SPROCKET ; 70 TEETH 4.528" BORE DIA
Part # 80BS70HT 4.528 BORE
BDI # 21552632
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore