Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Finished Bore
40C35SS X 1 NKW
Description
40C35SS X 1 NKW SPROCKET ; SS HUB BOTH SIDES 1"BORE 35T
Part # 40C35SS X 1 NKW
BDI # 24297027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40C35 1 NKW NSS
Description
40C35 1 NKW NSS SPROCKET ; 1"BORE NO KW 2 HUBS
Part # 40C35 1 NKW NSS
BDI # 24283941
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore