81XC8F X 1-7/16 SPLIT
Description
81XC8F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC8F X 1-7/16 SPLIT
BDI # 20886980
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Global Part Number GPN:
30213
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
12C17 68MM COUNTER BORE
Description
12C17 68MM COUNTER BORE SPROCKET
Part # 12C17 68MM COUNTER BORE
BDI # 21585088
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
50C39 WITH P204RR6
Description
50C39 WITH P204RR6 RLR CHAIN SPROCKET ; W/BALL BRG 39 TEETH
Part # 50C39 WITH P204RR6
BDI # 21552045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
78C11F X 1-15/16 SPLIT
Description
78C11F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F X 1-15/16 SPLIT
BDI # 20887612
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore