12B-2/Z=38 NR. PD11038
Description
SATI 12B-2/Z=38 NR. PD11038
Part # 12B-2/Z=38 NR. PD11038
BDI # 1405195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
16B-2/Z=38 NR. PD12038
Description
SATI 16B-2/Z=38 NR. PD12038
Part # 16B-2/Z=38 NR. PD12038
BDI # 1405220
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
10B-2/Z=38 NR. PD10038
Description
SATI 10B-2/Z=38 NR. PD10038
Part # 10B-2/Z=38 NR. PD10038
BDI # 1405169
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
60B38 MTO Q1111315-07
Description
60B38 MTO Q1111315-07 SPROCKET ; 1" BORE DIA 38 TEETH 3/4" PITCH
Part # 60B38 MTO Q1111315-07
BDI # 21569599
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Global Part Number GPN:
36389
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Rough Bore