Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570763
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
140B17H X 4-1/4 1 X 1/2 KW2SS
Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X 1/2 KW2SS
BDI # 23777885
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
T160B17 X 2 RSB HT
Description
T160B17 X 2 RSB HT CHAIN SPROCKET
Part # T160B17 X 2 RSB HT
BDI # 22381635
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore